Beli gun rivet tekiro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Air Riveter
    Mulai

    Rp559.900

  2. JTC Heavy Duty 1/4inch Air Riveter
    Mulai

    Rp8.599.900

    JTC Heavy Duty 1/4inch Air Riveter
    atribut:
    • Air inlet: 1/4 inch PT
  3. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  4. JTC Air Nut Riveter
    Mulai

    Rp17.999.900

    JTC Air Nut Riveter
    atribut:
    • Capacity: M6, M8, M10
    • Free Speed: 700 r.p.m
    • Size: 242x152 mm
    • Air consumption: 0,8 cfm
    • Air inlet: 1/4 Inch
  5. NUFOSS Rivet Nut
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  6. Vessel Rachet Rivet Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Vessel Rachet Rivet Gun
    atribut:
    • Overall Length (mm): 230
    • Weight (g): 570
    • Pack Size (mm): 350x140x30
  7. METABO Cordless Riveting Tool
    Mulai

    Rp18.999.900

    METABO Cordless Riveting Tool
    Deskripsi:
    -Cordless rivet gun for extremely fast riveting, comparable to compressed air devices -100% compatible with all Metabo 18 Volt battery packs -Long service life thanks to brushless motor and robust precision gearbox -With holding nozzles for one-hand operation - inserted rivet holds in any position -Transparent collecting container for simple emptying of the remaining rivet mandrels -Quick change of nozzle for different rivet diameters, via integrated tool -Safety in the workplace thanks to robust knuckle guards -LED light for optimum illumination when riveting; can be switched off for reflective surfaces -Ergonomic design for comfortable working also in corners -Robust eyelet for energy-saving work with balancer / spring tension -Handy belt hook, can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life
    atribut:
    • Type of Battery: Li-ion
    • Battery Voltage (V): 18
  8. DCA Cordless Riveting Tool Blink
    Mulai

    Rp2.499.900

    DCA Cordless Riveting Tool Blink
    atribut:
    • Battery Power Input: 12V/2Ah x 2
    • Stroke Capacity (mm): 20
    • Alumunium Blind Rivet (mm): Ø 2.4-5
    • Max. Tension (N): 700
  9. Wipro Magnetic Welding Set Mini (Siku Las Magnet)
    Mulai

    Rp69.900

    Wipro Magnetic Welding Set Mini (Siku Las Magnet)
    atribut:
    • Size (inch): 2-3/8x2
    • Color: Red
    • Angle (°): 45; 90; 135
  10. Yutaka Make Both Sides Caulking
    47%
    Mulai

    Rp9.900

    Yutaka Make Both Sides Caulking
    Deskripsi:
    Usage:For rain cover
    atribut:
    • Material: Steel
    • Item Name: Rivet large
  11. Vessel Hand Riveter Ratchet Rivet Gun (Tang Rivet)
    Mulai

    Rp1.699.900

    Vessel Hand Riveter Ratchet Rivet Gun (Tang Rivet)
    Deskripsi:
    -Since it is a ratchet type, blind rivet caulking work can be conducted conveniently with one hand.-Iron rivets with 4.8mm, which was difficult previously, can also be used.-Nose piece (2.4, 3.2, 4.0, 4.8mm)-Spanner for nose piece tightening 10mm across flats
    atribut:
    • Accessories: Nosepiece (2.4, 3.2, 4.0, 4.8mm), Spanner for nosepiece tightening 10mm across flats
    • Total Length (mm): 230
  12. ATI Retainer Spring-Beehive Type
    Mulai

    Rp309.900

    ATI Retainer Spring-Beehive Type
    Deskripsi:
    -NATO stock number is acquired.-Retains the rivet set of 3X and 4X rivet guns securely.
    atribut:
    • Compatible Body: ATIATC3X, ATIATC4X
Daftar Harga gun rivet tekiro Terbaru October 2026
Wipro Air RiveterRp559.900
JTC Heavy Duty 1/4inch Air RiveterRp8.599.900
TEKIRO Hand Riverter (Tang Rivet)Rp219.900
JTC Air Nut RiveterRp17.999.900
Unoair Air Hydraulic Riveter KitRp1.999.900
NUFOSS Rivet NutRp54.900
Vessel Rachet Rivet GunRp1.699.900
METABO Cordless Riveting ToolRp18.999.900
DCA Cordless Riveting Tool BlinkRp2.499.900
MAXPOWER Mechanic Tool Set (Set Perkakas Mekanik)Rp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)